ClipTip™ Pipette Tips
Product Details & Documents
ClipTip™ pipette tips provide security with a unique and innovative interlocking technology that ensures a complete seal on every channel with minimal tip attachment and ejection force.
- Pipette tips feature 'clips' that lock tips in place and forms a complete seal
- Every ClipTip™ pipette tip utilises low retention technology to enable maximium sample recovery
- Certified free of RNase, DNase, DNA, ATP and endotoxin contamination
- Each tip insert has ink-jetted lot and volume information; the convenient colour key makes it easy to match the colour coding of the F1-ClipTip™ and E1-ClipTip™ pipettes with the corresponding ClipTip™ pipette tip rack insert
- Environmentally friendly reload system uses recycled components and 30% less plastic
Achieve newfound confidence knowing that once attached, your tips are locked firmly in place, and will not loosen or fall off regardless of application pressure.
ClipTip™ pipette tips feature 'clips' that lock tips in place and form a complete seal, Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure, ClipTip™ pipette tips are clipped securely on the F1-ClipTip™ and E1-ClipTip™ pipettes with a light touch eliminating the frustration of banging tips on your pipette, Low retention technology minimizes liquid retention, and enable maximium sample recovery.
Documents
Certificates
Search by Lot NumberAppNote_KFDuoPrime_E1CT Eq_012016 AT-Smart Note E1-ClipTip Adjustable Tip Spacing_RevA AT-Thermo_Scientific_ClipTip_Technology_Transform Daily Pipetting-AppNote1 E1-ClipTip Tip Attachment and Ejection Forces Smart Note Thermo Scientific E1-ClipTip Gel Loading for PCR
Application Notes
BRHPCLIPEUVWR0916_V2
Product Literature
Specifications
- Colour code:Violet
- Packed:10 racks, 96 each
- Sterile:-
- Volume:5 - 50 µl
- Length:51 mm
- Seq:15
- Tip style:Low Retention
- For use with:F1-ClipTip pipettes
- Cat. No.:613-2209
- Environmental certification:ISO 14001 (Certificate Registration No. EMS 623400)
- Environmentally Preferable:Low Manufacturing Impact



