Order Entry
Italy
Orders LinkContactUsLinkComponent
Precision laboratory thermometers

Precision laboratory thermometers

Enclosed type, with colourless prismatic capillary form, without official certification, −10...+150 °C, 0,5 °C, 350 mm, Red, Total, 9 ±1 mm
Catalog # SCNL1042345
Supplier:   Ludwig Schneider
Precision laboratory thermometers
Catalog # SCNL1042345
Supplier:  Ludwig Schneider
Precision laboratory thermometers
Precision laboratory thermometers

Enclosed type, with colourless prismatic capillary form, without official certification, −10...+150 °C, 0,5 °C, 350 mm, Red, Total, 9 ±1 mm

Price
49,60 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

These total immersion thermometers are suitable for official certification.

  • Colourless prismatic capillary form

Red or blue filling, enclosed or stem type.

Ordering information: Additional thermometer models are also available (separately) with works certificate or with DAkkS calibration certificate (see bottom of ordering table).

Specifications
  • Ø:
    9 ±1 mm
  • Immersion depth:
    Total
  • Description:
    Enclosed type, with colourless prismatic capillary form, without official certification
  • Length:
    350 mm
  • Seq:
    15
  • Division:
    0,5 °C
  • Filling:
    Red
  • Range:
    −10...+150 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.