Precision laboratory thermometers
Enclosed type, with colourless prismatic capillary form, −10...+100 °C, 0,5 °C, 270 mm, Red, Total, 9 ±1 mm
Catalog # SCNL1042344
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These total immersion thermometers are suitable for official certification.
- Colourless prismatic capillary form
Red or blue filling, enclosed or stem type.
: Additional thermometer models are also available (separately) with works certificate or with DAkkS calibration certificate (see bottom of ordering table).
Specifications
- Ø:9 ±1 mm
- Immersion depth:Total
- Description:Enclosed type, with colourless prismatic capillary form
- Length:270 mm
- Seq:04
- Division:0,5 °C
- Filling:Red
- Range:−10...+100 °C
- Cat. No.:SCNL1042344
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



