Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Precision hydrometers, ASTM E100-10

317 H-82, 0,900 - 0,950 g/ml, 0,0005 g/ml, 330 mm
Catalog # SCNL3222157
Supplier:   Ludwig Schneider
Precision hydrometers, ASTM E100-10
Catalog # SCNL3222157
Supplier:  Ludwig Schneider
Precision hydrometers, ASTM E100-10
Precision hydrometers, ASTM E100-10

317 H-82, 0,900 - 0,950 g/ml, 0,0005 g/ml, 330 mm

Price
36,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Precision hydrometers (with or without thermometer) with reference temperature of 15 °C.

Error limit: ±0,5 kg/m³

Reference temperature: 15 °C

 : ASTM E100-10

 : Available with a works or a DAkkS calibration certificate.

 : Each packed in a square plastic sleeve.

Specifications
  • Length:
    330 mm
  • Seq:
    37
  • Division:
    0,0005 g/ml
  • Model:
    317 H-82
  • Range:
    0,900 - 0,950 g/ml