Flasks, Erlenmeyer, with standard ground joint
500 ml, 175 mm, 105 mm, 45/40 NS
Catalog # KAVA632426207501
Supplier: Kavalier
Jump to:
Product Details & Documents
Made of borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Volume graduations and labelling area.
Specifications
- Ext.Ø:105 mm
- Socket size:45/40 NS
- Capacity:500 ml
- Height:175 mm
- Seq:07
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



