Ribbons for label printer BBP™11
Thermal transfer printer ribbon, 7950 series, width 85 mm, BBP™11, 70 m, nero
Catalog # BRDY804468
Supplier: Brady
Jump to:
Product Details & Documents
Specifications
- Colore:nero
- Descrizione:Thermal transfer printer ribbon, 7950 series, width 85 mm
- Lunghezza:70 m
- Seq:08
- Per:BBP™11



