VWR®, Pasteur Pipettes
Non plugged, sealed tip, breakable, 2 ml, 230 mm
612-3850
Soda-lime glass, disposable.
- Non sterile
- Automated manufacturing process ensures total production uniformity
- Tapered upper opening for cotton ball plugging
- Top body outer diameter: 7,1 mm, wall thickness: 0,53 mm, jet outer Ø: 1,5 mm
Documents
Centrifugation Solutions from Avantor VWR® for Centrifugation VWR® for Liquid Handling VWR® Glassware Solutions
Product Literature
CoC VWR Pasteur Pipettes Disposable Non-Sterile CoC VWR® Pasteur Pipettes CoC_VWR_PASTEUR_PIPETTES_DISPOSABLE_NON_STERILE COC_VWRI612-1701_191920 CoC_VWRI612-1701_201020
CoC VWR®, Pasteur Pipettes.pdf
Conformity declaration
- Capacity:2 ml
- Description:Non plugged, sealed tip, breakable
- Length:230 mm
- Seq:006
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



