Pharmacy refrigerators
Pharmacy refrigerators, upright, RPR-3004V, 826 l, 1...8 °C, 870×910×1970 mm, 760×730×1470 mm
Catalog # REVCRPR3004V
Supplier: REVCO TECHNOLOGIES
Jump to:
Product Details & Documents
These Pharmacy refrigerators delivers stable temperature control over a range of +1°C to +8°C. It is configured easily for accurate storage and retrieval of pharmacy products.
- Keyed on/off switch with setpoint security
- Advanced defrost sensor manages the defrost cycle, minimizing frost buildup
- Feature full extension stainless-steel roll-out drawers
- Spring-loaded, self closing doors with 90° stay-open feature
- High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations
- Simplified operation controls with enhanced digital technology for superior temperature accuracy and control
These refrigerators feature a microprocessor control system with audio and visual alarms that will notify the user when temperature or power conditions are being compromised. The extra-strength refrigeration compressors are able to maintain set temperatures in order to protect valuable samples. Adjustable full-extension stainless-steel drawers.
Specifications
- W×D×H ext.:870×910×1970 mm
- Capacity:826 l
- Description:Pharmacy refrigerators, upright, RPR-3004V
- Seq:04
- W×D×H int.:760×730×1470 mm
- Temperature:1...8 °C
- Cat. No.:REVCRPR3004V
- Shelves/drawers:6 shelves
- Alarm:audible and visual
- Defrost:automatic
- Model:RPR-3004V
- Access ports:1
- Door type:1 glass swing door
- Air circulation:Ventilated
- Door lock:Yes
- Weight:227 kg
- Display:Digital



