Pharmacy refrigerators
Product Details & Documents
These Pharmacy refrigerators delivers stable temperature control over a range of +1°C to +8°C. It is configured easily for accurate storage and retrieval of pharmacy products.
- Keyed on/off switch with setpoint security
- Advanced defrost sensor manages the defrost cycle, minimizing frost buildup
- Feature full extension stainless-steel roll-out drawers
- Spring-loaded, self closing doors with 90° stay-open feature
- High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations
- Simplified operation controls with enhanced digital technology for superior temperature accuracy and control
These refrigerators feature a microprocessor control system with audio and visual alarms that will notify the user when temperature or power conditions are being compromised. The extra-strength refrigeration compressors are able to maintain set temperatures in order to protect valuable samples. Adjustable full-extension stainless-steel drawers.
Specifications
- W×D×H ext.:610×740×1830 mm
- Capacity:326 l
- Description:Pharmacy refrigerators, upright, RPR-1204V
- Seq:01
- W×D×H int.:500×530×1320 mm
- Temperature:1...8 °C
- Cat. No.:REVCRPR1204V
- Shelves/drawers:5 shelves
- Alarm:audible and visual
- Defrost:automatic
- Model:RPR-1204V
- Access ports:1
- Door type:1 glass swing door
- Air circulation:Ventilated
- Door lock:Yes
- Weight:145 kg
- Display:Digital
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



