Order Entry
Italy
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ C18

Solid phase extraction cartridges, Bond Elut™ C18

LRC cartridge, C18, 60 Å, 40 µm, 10 ml, 200 mg
Catalog # VARI52113024
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ C18
Catalog # VARI52113024
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ C18
Solid phase extraction cartridges, Bond Elut™ C18

LRC cartridge, C18, 60 Å, 40 µm, 10 ml, 200 mg

Price
1 700,00 €
Log in for availability
1 * 500 pezzi
Product Details & Documents

Bond Elut™ C18 is the most hydrophobic, bonded silica sorbent in the Bond Elut™ range. It is the most popular SPE sorbent because of its extremely retentive nature for non-polar compounds. C18 is generally regarded as having the broadest spectrum of retention among bonded silica sorbents, since it retains most organic analytes from aqueous matrices. When analysing small to intermediate molecules, Bond Elut™ C18 can be used for desalting aqueous matrices prior to ion exchange, as salts pass through the sorbent unretained.

  • The most hydrophobic, bonded silica sorbent
  • Extremely retentive for non-polar compounds
  • Effective for desalting aqueous mixtures

* Tabless

Specifications
  • Particle Size:
    40 µm
  • Pore size:
    60 Å
  • Capacity:
    10 ml
  • Description:
    LRC cartridge
  • Seq:
    07
  • Bed weight:
    200 mg
  • Phase:
    C18
  • Carbon load:
    17,4%
  • Cat. No.:
    VARI52113024
  • Endcapped:
    Yes
  • Surface area:
    50 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.