Order Entry
Italy
Orders LinkContactUsLinkComponent
Parallel synthesis, Syncore® analyst

Parallel synthesis, Syncore® analyst

Basic unit, up to 12 samples, with crystal rack R-4 analyst, with 2 l receiving flask, KS 24/20, P+G coated, 1 ml residual volume, without graduated level indication of appendix, Type C condenser, cold trap for dry ice cooling, P+G coated
Catalog # BUCH1A3C211N0
Parallel synthesis, Syncore® analyst
Catalog # BUCH1A3C211N0
Supplier:  
Parallel synthesis, Syncore® analyst
Parallel synthesis, Syncore® analyst

Basic unit, up to 12 samples, with crystal rack R-4 analyst, with 2 l receiving flask, KS 24/20, P+G coated, 1 ml residual volume, without graduated level indication of appendix, Type C condenser, cold trap for dry ice cooling, P+G coated

Discontinued
Product Details & Documents

The Syncore® Analyst offers fast, gentle and environmentally friendly multiple sample concentration to a predefined volume.

  • Improve your sample throughput by concentrating up to 12 samples to a residual volume
  • No need of nitrogen saves operational cost
  • Optimize your process by combining the solid phase extraction and the concentration
  • Integrated solid phase extraction (SPE) eliminates contamination risks
  • High recovery rates due to smooth sample processing (up to 100 % solvent recovery)

Thanks to the orbital vortex movement, the water chilled appendix, individual sealing and a heatable cover, cross-contamination can be inhibited and recoveries can be maximised. Profit from a verified solution including vacuum pump, vacuum controller and recirculating chiller to get even more advantage for your sample workup.

Ordering information: Available without condenser, with Type C condenser (cold trap for dry ice cooling, P+G coated) or with Type S condenser (standard for chiller or tap water, P+G coated).

Specifications
  • Description:
    Basic unit, up to 12 samples, with crystal rack R-4 analyst, with 2 l receiving flask, KS 24/20, P+G coated, 1 ml residual volume, without graduated level indication of appendix
  • Type:
    Type C condenser, cold trap for dry ice cooling, P+G coated
  • Cat. No.:
    BUCH1A3C211N0
  • Vibration frequency:
    0 - 300 min⁻¹
  • W×D:
    480×487 mm
  • Model:
    Analyst
  • Temperature range:
    up to 100 °C
  • Heating power:
    1500 W
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Glass sample tubes for rack R-12 polyvap, round bottom (Ø 48 mm), height 170 mm, for working volume up to 120 ml
    Glass sample tubes for rack R-12 polyvap, round bottom (Ø 48 mm), height 170 mm, for working volume up to 120 ml
    BUCH040907
    Log in for availability
    1 * 12 pezzi

Product Information

  • Catalog #
    Availability
    Price
  • Sample vessel carrier, R-12, for analyst and polyvap vessels, 12 places
    Sample vessel carrier, R-12, for analyst and polyvap vessels, 12 places
    BUCH040077
    Log in for availability
    1 * 1 pezzi

Product Information

  • Catalog #
    Availability
    Price
  • Glass sample tubes for rack R-6 analyst, residual volume 0,3 ml, for working volume up to 250 ml
    Glass sample tubes for rack R-6 analyst, residual volume 0,3 ml, for working volume up to 250 ml
    BUCH038485
    Log in for availability
    1 * 6 pezzi

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.