Order Entry
Italy
Orders LinkContactUsLinkComponent
Parallel synthesis, Syncore® analyst

Parallel synthesis, Syncore® analyst

Basic unit, up to 12 samples, with crystal rack R-6 analyst, 1 ml residual volume, without graduated level indication of appendix, Type C condenser, cold trap for dry ice cooling, P+G coated
Catalog # BUCH1A3C021N0
Parallel synthesis, Syncore® analyst
Catalog # BUCH1A3C021N0
Supplier:  
Parallel synthesis, Syncore® analyst
Parallel synthesis, Syncore® analyst

Basic unit, up to 12 samples, with crystal rack R-6 analyst, 1 ml residual volume, without graduated level indication of appendix, Type C condenser, cold trap for dry ice cooling, P+G coated

Discontinued
Product Details & Documents

The Syncore® Analyst offers fast, gentle and environmentally friendly multiple sample concentration to a predefined volume.

  • Improve your sample throughput by concentrating up to 12 samples to a residual volume
  • No need of nitrogen saves operational cost
  • Optimize your process by combining the solid phase extraction and the concentration
  • Integrated solid phase extraction (SPE) eliminates contamination risks
  • High recovery rates due to smooth sample processing (up to 100 % solvent recovery)

Thanks to the orbital vortex movement, the water chilled appendix, individual sealing and a heatable cover, cross-contamination can be inhibited and recoveries can be maximised. Profit from a verified solution including vacuum pump, vacuum controller and recirculating chiller to get even more advantage for your sample workup.

Ordering information: Available without condenser, with Type C condenser (cold trap for dry ice cooling, P+G coated) or with Type S condenser (standard for chiller or tap water, P+G coated).

Specifications
  • Description:
    Basic unit, up to 12 samples, with crystal rack R-6 analyst, 1 ml residual volume, without graduated level indication of appendix
  • Type:
    Type C condenser, cold trap for dry ice cooling, P+G coated
  • Cat. No.:
    BUCH1A3C021N0
  • Vibration frequency:
    0 - 300 min⁻¹
  • W×D:
    480×487 mm
  • Model:
    Analyst
  • Temperature range:
    up to 100 °C
  • Heating power:
    1500 W
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Glass sample tubes for rack R-12 polyvap, round bottom (Ø 48 mm), height 170 mm, for working volume up to 120 ml
    Glass sample tubes for rack R-12 polyvap, round bottom (Ø 48 mm), height 170 mm, for working volume up to 120 ml
    BUCH040907
    Log in for availability
    1 * 12 pezzi

Product Information

  • Catalog #
    Availability
    Price
  • Sample vessel carrier, R-12, for analyst and polyvap vessels, 12 places
    Sample vessel carrier, R-12, for analyst and polyvap vessels, 12 places
    BUCH040077
    Log in for availability
    1 * 1 pezzi

Product Information

  • Catalog #
    Availability
    Price
  • Glass sample tubes for rack R-6 analyst, residual volume 0,3 ml, for working volume up to 250 ml
    Glass sample tubes for rack R-6 analyst, residual volume 0,3 ml, for working volume up to 250 ml
    BUCH038485
    Log in for availability
    1 * 6 pezzi