Parallel synthesis, Syncore® polyvap
Basic unit for use with all formats, 230 V, Basic unit for use with all formats, 230 V, without rack, with 2 l round receiving flask, KS 24/20, P+G coated, with type S condenser, standard for chiller or tap water, P+G coated
Catalog # BUCH1P3S20000
Supplier: BUCHI
Jump to:
Product Details & Documents
Highly modular parallel evaporator with interchangeable racks for 4 to 96 samples, covering working volumes of 0,5 to 500 ml. Due to a number of optional modular asseccories the Polyvap is instantly convertable into the Syncore® Reactor performing synthetic procedures or the Syncore® Analyst for concentration to pre-defined residual volumes.
- Boiling retardation is prevented during evaporation
- Possibility of cross-contamination is eliminated by a specially designed vacuum cover
- Relevant parts of the Polyvap are chemically resistant and free of contaminants, ideal for applications with aggressive chemicals
- Program: 9 time/temperature steps, up to 9 h:59 min each
Suitable for parallel evaporation of chromatography samples, extraction samples from PSE or ASE extractions and for gravimetric analysis in quality control.
Specifications
- Descrizione:Basic unit for use with all formats, 230 V, Basic unit for use with all formats, 230 V, without rack, with 2 l round receiving flask, KS 24/20, P+G coated
- Tipo:with type S condenser, standard for chiller or tap water, P+G coated
- Range di temperatura:Ambient…150 °C
- Cat. No.:BUCH1P3S20000
- L×P:480×487 mm
- Modello:Polyvap
- Potenza riscaldante:1500 W
Accessories
Product Information
- Catalog #DescrizioneAvailabilityPrice
- BUCH040907Glass sample tubes for rack R-12 polyvap, round bottom (Ø 48 mm), height 170 mm, for working volume up to 120 mlLog in for availability1 * 12 pezzi
Product Information
- Catalog #DescrizioneAvailabilityPrice
- BUCH040077Sample vessel carrier, R-12, for analyst and polyvap vessels, 12 placesLog in for availability1 * 1 pezzi
Product Information
- Catalog #DescrizioneAvailabilityPrice
- BUCH038486Glass sample tubes for rack R-6 polyvap, round bottom (Ø 75 mm), height 175 mm, for working volume up to 250 mlLog in for availability1 * 6 pezzi



