Parallel synthesis, Syncore® polyvap
Basic unit for use with all formats, 230 V, with 1 l round receiving flask, KS 24/20, P+G coated, with rack R-96 (96 × 10 ml), with type C condenser, cold trap for dry ice cooling, P+G coated
Catalog # BUCH1P3C16000
Supplier: BUCHI
Jump to:
Product Details & Documents
Highly modular parallel evaporator with interchangeable racks for 4 to 96 samples, covering working volumes of 0,5 to 500 ml. Due to a number of optional modular asseccories the Polyvap is instantly convertable into the Syncore® Reactor performing synthetic procedures or the Syncore® Analyst for concentration to pre-defined residual volumes.
- Boiling retardation is prevented during evaporation
- Possibility of cross-contamination is eliminated by a specially designed vacuum cover
- Relevant parts of the Polyvap are chemically resistant and free of contaminants, ideal for applications with aggressive chemicals
- Program: 9 time/temperature steps, up to 9 h:59 min each
Suitable for parallel evaporation of chromatography samples, extraction samples from PSE or ASE extractions and for gravimetric analysis in quality control.
Specifications
- Description:Basic unit for use with all formats, 230 V, with 1 l round receiving flask, KS 24/20, P+G coated, with rack R-96 (96 × 10 ml)
- Type:with type C condenser, cold trap for dry ice cooling, P+G coated
- Cat. No.:BUCH1P3C16000
- W×D:480×487 mm
- Model:Polyvap
- Temperature range:Ambient…150 °C
- Heating power:1500 W
Accessories
Product Information
- Catalog #AvailabilityPrice
- Glass sample tubes for rack R-12 polyvap, round bottom (Ø 48 mm), height 170 mm, for working volume up to 120 mlGlass sample tubes for rack R-12 polyvap, round bottom (Ø 48 mm), height 170 mm, for working volume up to 120 mlBUCH040907Log in for availability1 * 12 pezzi
Product Information
- Catalog #AvailabilityPrice
- Sample vessel carrier, R-12, for analyst and polyvap vessels, 12 placesSample vessel carrier, R-12, for analyst and polyvap vessels, 12 placesBUCH040077Log in for availability1 * 1 pezzi
Product Information
- Catalog #AvailabilityPrice
- Glass sample tubes for rack R-6 polyvap, round bottom (Ø 75 mm), height 175 mm, for working volume up to 250 mlGlass sample tubes for rack R-6 polyvap, round bottom (Ø 75 mm), height 175 mm, for working volume up to 250 mlBUCH038486Log in for availability1 * 6 pezzi
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



