Order Entry
Italy
Orders LinkContactUsLinkComponent
Standard valves

Standard valves

2 mm, 6 mm
Catalog # COWI016.1202.6.2
Supplier:   COWIE
Standard valves
Catalog # COWI016.1202.6.2
Supplier:  COWIE
Standard valves
Standard valves

2 mm, 6 mm

Price
38,60 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Standard valves made of PTFE.

  • Maximum Pressure 1 bar at 100 °C and 5 mm Hg
  • Valves may be sterlised at 135 °C
  • Very good chemical resistance
Specifications
  • Hole Ø:
    2 mm
  • Seq:
    01
  • For tube O-Ø:
    6 mm