Order Entry
Italy
Orders LinkContactUsLinkComponent
Capillary columns, TraceGOLD™ TG-5MS

Capillary columns, TraceGOLD™ TG-5MS

Capillary, TG-5MS, 0,25 µm, 0,25 mm, 15 m
Codice catalogo 555-8690
Nome del fornitore:   Thermo Fisher Scientific
Capillary columns, TraceGOLD™ TG-5MS
Codice catalogo 555-8690
Nome del fornitore:  Thermo Fisher Scientific
Capillary columns, TraceGOLD™ TG-5MS
Capillary columns, TraceGOLD™ TG-5MS

Capillary, TG-5MS, 0,25 µm, 0,25 mm, 15 m

Price
538,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Employ the most widely used MS phase in gas chromatography with the 5% phenyl phase Thermo Scientific TraceGOLD TG-5MS GC Column. These columns have exceptionally low bleed for optimal signal-to-noise ratio, sensitivity and MS integrity.

  • TG-5MS Fast increase speed of analysis by a factor of 3 to 10 times
  • Low polarity phase, 5% diphenyl/95% dimethylm polysiloxane
  • High thermal stability - maximum temperatures up to 330/350 °C
  • Ideal for analysis of active compounds

Low bleed for excellent signal-to-noise ratio, sensitivity and mass spectral integrity. Exceptional inertness ideal for analysis of active compounds. Equivalent to USP G27 phase. Similar to Rxi-5ms, DB-5, HP-5, HP-5ms, Ultra-2, SPB-5, Equity-5, CP-Sil 8. Recommended for semivolatiles, phenols, amines, residual solvents and solvent impurities, drugs of abuse, pesticides, PCB cogeners, and aroclor mixes.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,25 mm
  • Length:
    15 m
  • Seq:
    03
  • Phase:
    TG-5MS
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.