Solid phase extraction cartridges, HyperSep™ SCX
Cartridge, SCX, 40 - 60 µm, 1 ml, 100 mg
Catalog # HYPE60108-421
Supplier: Thermo Fisher Scientific
Solid phase extraction cartridges, HyperSep™ SCX
Catalog # HYPE60108-421
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
A strong cation exchange sorbent for extraction of charged basic compounds.
- Benzene ring provides potential for nonpolar interactions
- Low pKa value sorbent
Specifications
- Column Format:Cartridge
- Particle Size:40 - 60 µm
- Capacity:1 ml
- Seq:02
- Bed weight:100 mg
- Phase:SCX
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



