Small reaction vials, Reacti-Vial™
Product Details & Documents
These small reaction vials have an internal cone designed to make small-sample collection and handling easy and convenient. The cone feature is particularly useful for removing small quantities of sample with a syringe.
- Extra thick glass wall magnifies the sample ideal for observing chemical reactions
- Amber vials are light-sensitive to well protect the compounds
These vials are ideal for residue isolation, derivative preparation, maximum sample retrieval, moisture protection, sample storage, purification, precipitations, centrifugations and solvent separations.
Delivery information: Vials are supplied complete with open-top screw caps and teflon/rubber laminated discs.
Specifications
- Cap included:Yes
- Ø×H:13×32 mm
- Capacity:0,30 ml
- Colour:Clear
- Description:Vial, inside Ø 11 mm, thread style 425-13
- Seq:04
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



