Order Entry
Italy
Orders LinkContactUsLinkComponent
Small reaction vials, Reacti-Vial™

Small reaction vials, Reacti-Vial™

Vial, inside Ø 8 mm, thread style 425-8, 0,10 ml, 12×32 mm, Clear, Yes
Catalog # HYPETS-13100
Small reaction vials, Reacti-Vial™
Catalog # HYPETS-13100
Small reaction vials, Reacti-Vial™
Small reaction vials, Reacti-Vial™

Vial, inside Ø 8 mm, thread style 425-8, 0,10 ml, 12×32 mm, Clear, Yes

Price
186,00 €
Log in for availability
1 * 12 pezzi
Product Details & Documents

These small reaction vials have an internal cone designed to make small-sample collection and handling easy and convenient. The cone feature is particularly useful for removing small quantities of sample with a syringe.

  • Extra thick glass wall magnifies the sample ideal for observing chemical reactions
  • Amber vials are light-sensitive to well protect the compounds

These vials are ideal for residue isolation, derivative preparation, maximum sample retrieval, moisture protection, sample storage, purification, precipitations, centrifugations and solvent separations.

Delivery information: Vials are supplied complete with open-top screw caps and teflon/rubber laminated discs.

Specifications
  • Cap included:
    Yes
  • Ø×H:
    12×32 mm
  • Capacity:
    0,10 ml
  • Colour:
    Clear
  • Description:
    Vial, inside Ø 8 mm, thread style 425-8
  • Seq:
    03