Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Cation exchange chromatography columns, TSK-GEL® CM STAT

Cation exchange chromatography column, CM-STAT, nonporous, Analytical, CM-STAT, Stainless steel, -, 7 µm, 4,60 mm, 100 mm, Polymer
Catalog # TOYO0021966
Supplier:   TOSOH Bioscience
Cation exchange chromatography columns, TSK-GEL® CM STAT
Catalog # TOYO0021966
Supplier:  TOSOH Bioscience
Cation exchange chromatography columns, TSK-GEL® CM STAT
Cation exchange chromatography columns, TSK-GEL® CM STAT

Cation exchange chromatography column, CM-STAT, nonporous, Analytical, CM-STAT, Stainless steel, -, 7 µm, 4,60 mm, 100 mm, Polymer

Price
1 980,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

TSK-GEL® CM STAT are cross-linked hydrophilic polymer (mono-disperse particles) based columns designed to analyse the profile of charge isomers of proteins. These STAT columns provide fast, high resolution separations at moderate pressures.

  • Nonporous columns
  • High efficiency separation at short analysis time
  • Used for high resolution protein separation
Specifications
  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    7 µm
  • Pore size:
    -
  • Description:
    Cation exchange chromatography column, CM-STAT, nonporous
  • Length:
    100 mm
  • Seq:
    01
  • Column hardware:
    Stainless steel
  • Phase:
    CM-STAT
  • Packing material:
    Polymer