Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Narrow pattern forceps

Stainless steel, 130 mm, Serrated, Curved, 2,15×1,3 mm, 2,15 mm
Catalog # FSCI11003-13
Marketsource
Supplier:   FINE SCIENCE TOOLS
Narrow pattern forceps
Catalog # FSCI11003-13
Supplier:  FINE SCIENCE TOOLS
Marketsource
Narrow pattern forceps
Narrow pattern forceps

Stainless steel, 130 mm, Serrated, Curved, 2,15×1,3 mm, 2,15 mm

Price
48,10 €
Log in for availability
1 * 1 pezzi
Product Details & Documents
Specifications
  • Length:
    130 mm
  • Material:
    Stainless steel
  • Seq:
    04
  • Tip style:
    Serrated
  • Tip size:
    2,15×1,3 mm
  • Tip width:
    2,15 mm
  • Tip shape:
    Curved