Moria Fine scissors
Sharp/sharp, straight tips, 105 mm, 25 mm
Catalog # FSCI14370-22
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These scissors are made of inox.
Specifications
- Type:Sharp/sharp, straight tips
- Length:105 mm
- Seq:01
- Blade length:25 mm



