Column switching method column, MSpak GF-4A
MSpak GF-4A, Analytical, Stainless steel, 400 Å, 9 µm, 4,60 mm, 10 mm, 1,0 ml/min
Catalog # 554-2950
Supplier: Resonac
Jump to:
Product Details & Documents
For an efficient cleaning, reverse the flow direction.
- Higher protein removal rate than PK columns
- Removes proteins well but is not suitable for trapping hydrophilic substances. Use PK columns for this purpose
Specifications
- Column Format:Analytical
- Flow rate:1,0 ml/min
- Ø int.:4,60 mm
- Particle Size:9 µm
- Pore size:400 Å
- Description:MSpak GF-4A
- Length:10 mm
- Column hardware:Stainless steel
- Cat. No.:554-2950
- Max. pressure:1,0 MPa (10 bar)
- Temperature limit:4...60 °C
- pH range:2 - 9
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



