Columns, INdEX™
INdEX 100/950, Glass, 100×950 mm
Catalog # 18-1104-16
Supplier: Cytiva
Jump to:
Product Details & Documents
INdEX™ columns are easy-to-use, general purpose, glass columns well-suited for applications such as process development and diagnostics production. These columns are characterised by their simple design and the novel, axial compression packing method that yields a densely packed bed in under 10 minutes.
- Scalable from inner diameters of 70 to 200 mm and bed volumes from 0,1 to 25 L
- For use with an array of techniques and chromatography media, especially Sepharose Fast Flow
- Proven distribution system
- Dynamic axial compression yields densely packed, highly efficient beds
- Materials include electropolished stainless steel, borosilicate glass and polymers
- Packing devices for longer bed heights
Documents
Cytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Specifications
- Description:INdEX 100/950
- Seq:04
- Column hardware:Glass
- Bed dimensions:100×950 mm
- Cat. No.:18-1104-16
- Max. pressure:3 bar
Accessories
Product Information
- Catalog #AvailabilityPrice
- Connector, 25 mm TC, I.Ø 22 mm, 51 mm TC, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columnsConnector, 25 mm TC, I.Ø 22 mm, 51 mm TC, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns18-1012-69Log in for availability1 * 1 pezzi - 375,00 €
Product Information
- Catalog #AvailabilityPrice
- Connector, 25 mm TC-M6 threaded, for INdEX™ 70 and INdEX™ 100 columnsConnector, 25 mm TC-M6 threaded, for INdEX™ 70 and INdEX™ 100 columns18-1031-09Log in for availability1 * 2 pezzi - 100,00 €
Product Information
- Catalog #AvailabilityPrice
- T-junction, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columnsT-junction, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns18-1104-29Log in for availability1 * 1 pezzi - 572,00 €
Product Information
- Catalog #AvailabilityPrice
- Valves, 4-port, 4-way, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columnsValves, 4-port, 4-way, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns18-5758-01Log in for availability1 * 1 pezzi - 1 850,00 €
Product Information
- Catalog #AvailabilityPrice
- Tubing with sanitary fitting, PVC, 25 mm TC, (I.Ø×L) 6×1500 mm, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columnsTubing with sanitary fitting, PVC, 25 mm TC, (I.Ø×L) 6×1500 mm, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns18-0005-45Log in for availability1 * 1 pezzi - 437,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



