Solid phase extraction cartridges, HyperSep™ C18
Cartridge, C18, 40 - 60 µm, 15 ml, 2000 mg
Catalog # 549-0691
Supplier: Thermo Fisher Scientific
Solid phase extraction cartridges, HyperSep™ C18
Catalog # 549-0691
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These columns feature a highly retentive alkyl-bonded phase for non polar to moderately polar compounds.
- Hydrophobic reversed phase
- Retains most organic analytes from aqueous matrices
Specifications
- Column Format:Cartridge
- Particle Size:40 - 60 µm
- Capacity:15 ml
- Seq:10
- Bed weight:2000 mg
- Phase:C18



