Beakers, low form, BOLA
1000 ml, 141 mm, 104 mm
BOHLA137-09
PFA, translucent, with spout.
- Space-saving stackable design
- High thermal resistance from -200 to +250 °C
- Autoclavable, easy to clean
Embossed graduations are easy to read and resistant to wear from repeated use.
: FDA conform.
- Ext.Ø:104 mm
- Capacity:1000 ml
- Height:141 mm
- Seq:06



