Order Entry
Italy
Orders LinkContactUsLinkComponent
Screws with countersunk, BOLA

Screws with countersunk, BOLA

15,8 mm, M 8, 1,25 mm, PTFE, 40 mm
Catalog # BOHLH1124-26
Supplier:   Bohlender
Screws with countersunk, BOLA
Catalog # BOHLH1124-26
Supplier:  Bohlender
Screws with countersunk, BOLA
Screws with countersunk, BOLA

15,8 mm, M 8, 1,25 mm, PTFE, 40 mm

Price
19,70 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

PTFE, white.

  • Temperature resistance: from -200 °C to +250 °C
  • Universal chemical resistance
  • FDA conform
  • Similar to DIN 963/DIN EN ISO 2009
Specifications
  • Material:
    PTFE
  • Head Ø:
    15,8 mm
  • Thread:
    M 8
  • Usable length:
    40 mm
  • Pitch:
    1,25 mm