Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Dropping bottles, LDPE, Nalgene®

15 ml, LDPE, 75 mm, 25 mm, 15-415 mm, Nalgene controlled dropper
Catalog # NALG312751-9050
   Low Manufacturing Impact
Dropping bottles, LDPE, Nalgene®
Catalog # NALG312751-9050
   Low Manufacturing Impact
Dropping bottles, LDPE, Nalgene®
Dropping bottles, LDPE, Nalgene®

15 ml, LDPE, 75 mm, 25 mm, 15-415 mm, Nalgene controlled dropper

Price
1 410,00 €
Log in for availability
1 * 2.000 pezzi
Product Details & Documents

Dropper bottles made up of natural/white low density polyethylene.

  • Round shape
  • Drop size: 40/50 μl
  • Leakproof

 : Compliance with ISO 13485:2003; 21CFR177.1520 and USP Class VI.

 : Controlled-drop dispensing tip and coloured closures are available seperately.

Specifications
  • Ext.Ø:
    25 mm
  • For:
    Nalgene controlled dropper
  • Thread:
    15-415 mm
  • Capacity:
    15 ml
  • Height:
    75 mm
  • Material:
    LDPE
  • Seq:
    03
  • Cat. No.:
    NALG312751-9050
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Closures, PP, yellow
    Closures, PP, yellow
    NALG312760-0020
    Log in for availability
    1 * 2.000 pezzi - 654,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Dispensing tips, LDPE, clear, 50 µl
    Dispensing tips, LDPE, clear, 50 µl
    NALG312758-0001
    Log in for availability
    1 * 2.000 pezzi - 466,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Dispensing tips, LDPE, clear, 40 µl
    Dispensing tips, LDPE, clear, 40 µl
    NALG312759-0001
    Log in for availability
    1 * 2.000 pezzi - 556,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Closures, PP, natural
    Closures, PP, natural
    NALG312760-0000
    Log in for availability
    1 * 2.000 pezzi - 654,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Closures, PP, white
    Closures, PP, white
    NALG312760-0010
    Log in for availability
    1 * 2.000 pezzi - 648,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Closures, PP, green
    Closures, PP, green
    NALG312760-0040
    Log in for availability
    1 * 2.000 pezzi - 654,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Closures, PP, blue
    Closures, PP, blue
    NALG312760-0060
    Log in for availability
    1 * 2.000 pezzi - 654,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.