0,00 €
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Italy
ContactUsLinkComponent
5ml Graduated Pastette Sterile 20's 1 * 240 items
ALPCLW4729
:
Alpha Laboratories
5ml Graduated Pastette Sterile 20's 1 * 240 items
ALPCLW4729
:
Alpha Laboratories
CoC_ALPCLW4729_22210525
Frequently Bought Together
VWR® Serological Pipette, Standard Line
: VWR Collection
VWR®, Centrifuge Tubes, Conical Bottom
: VWR Collection
Round-bottom polystyrene tubes, disposable, Falcon®
: Corning
Serological pipettes, Stripette™
: Corning
Eppendorf Tubes® Microtubes with Snap Cap, 5,0 ml
: EPPENDORF
VWR® PCR Tubes, 0,2 ml
: VWR Collection
VWR® Standard Line Transfer Pipettes
: VWR Collection
VWR®, Nitrile Gloves
: VWR Collection
Eppendorf Tubes® 3810X Microtubes 1,5 ml
: EPPENDORF
Safe-Lock Tubes, 1,5 ml - Microtubes
: EPPENDORF
VWR®, Cryoboxes, Cardboard, 133×133 mm
: VWR Collection
VWR®, Transfer Pipettes, High Performance
: VWR Collection
VWR® NITRILE LIGHT, Nitrile Gloves
: VWR Collection
2-Propanol ≥98%, TECHNICAL
: VWR Chemicals