Order Entry
Italy
Orders LinkContactUsLinkComponent
Selfpacker® Preparative HPLC Columns

Selfpacker® Preparative HPLC Columns

Column tube with temperature control jacket, 25,00 mm, 400 mm
Catalog # 556-0039
Selfpacker® Preparative HPLC Columns
Catalog # 556-0039
Selfpacker® Preparative HPLC Columns
Selfpacker® Preparative HPLC Columns

Column tube with temperature control jacket, 25,00 mm, 400 mm

Price
7 430,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

This column-packing technology is based on a combination of vacuum suction with subsequent column bed compression that stabilises the packing. A common water-jet pump is used to generate the vacuum. The sorbent slurry is sucked through a packing reservoir into the column by applying low pressure at the bottom end of the column.

  • Allows precise adjustment of the desired packing volume or sorbent bed height
  • Facilitates the determination of the column geometry
  • Makes direct scale-up from analytical to preparative scale easy

Packing stand NW25
Min./max. packing height: 185/220 mm
Max. working pressure: 200 bar

Packing stand NW50
Min./max. packing height: 185/220 mm
Max. working pressure: 100 bar

Packing stand NW100
Min./max. packing height: 295/350 mm
Max. working pressure: 100 bar

Max. working pressure: 200 bar

Specifications
  • Ø int.:
    25,00 mm
  • Description:
    Column tube with temperature control jacket
  • Length:
    400 mm
  • Seq:
    19
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.