Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Selfpacker® Preparative HPLC Columns

Column tube, 25,00 mm, 165 mm
Catalog # 556-0035
  
Selfpacker® Preparative HPLC Columns
Catalog # 556-0035
  
Selfpacker® Preparative HPLC Columns
Selfpacker® Preparative HPLC Columns

Column tube, 25,00 mm, 165 mm

Price
639,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

This column-packing technology is based on a combination of vacuum suction with subsequent column bed compression that stabilises the packing. A common water-jet pump is used to generate the vacuum. The sorbent slurry is sucked through a packing reservoir into the column by applying low pressure at the bottom end of the column.

  • Allows precise adjustment of the desired packing volume or sorbent bed height
  • Facilitates the determination of the column geometry
  • Makes direct scale-up from analytical to preparative scale easy

Packing stand NW25
Min./max. packing height: 185/220 mm
Max. working pressure: 200 bar

Packing stand NW50
Min./max. packing height: 185/220 mm
Max. working pressure: 100 bar

Packing stand NW100
Min./max. packing height: 295/350 mm
Max. working pressure: 100 bar

Max. working pressure: 200 bar

Specifications
  • Ø int.:
    25,00 mm
  • Description:
    Column tube
  • Length:
    165 mm
  • Seq:
    9
  • Cat. No.:
    556-0035