Qualitative filter papers, grade 201, Whatman™
201, 330 mm
Codice catalogo WHAT5201-330
Nome del fornitore: Whatman products (Cytiva)
Qualitative filter papers, grade 201, Whatman™
Codice catalogo WHAT5201-330
Nome del fornitore: Whatman products (Cytiva)
Jump to:
Product Details & Documents
A general qualitative filter for less critical routine analysis. Widely used in industrial laboratories and students laboratories for routine filtration.
- Retains medium-fine precipitates
- Relatively slow filtration speed
- Smooth surface and close texture
- For general-purpose qualitative analysis
The filter is wet-strengthened with a small amount of chemically stable resin to extend the life of the filter and improve handling. Normal qualitative applications will not introduce any significant impurities into the filtrate. However it is not recommended for Kjeldahl nitrogen analysis.
Documents
Specifications
- Grade:201
- Seq:07
- Size:330 mm
- Thickness:150 µm
- Cat. No.:WHAT5201-330
- Particle retention:7 - 14 µm
- Weight:75 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



