Order Entry
Italy
Orders LinkContactUsLinkComponent
Syringe cleaner

Syringe cleaner

Syringe cleaner, 220 V
Catalog # HAMI76615
Supplier:   HAMILTON BONADUZ
Syringe cleaner
Catalog # HAMI76615
Supplier:  HAMILTON BONADUZ
Syringe cleaner
Syringe cleaner

Syringe cleaner, 220 V

Price
1 750,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Specifically designed for rapidly cleaning 7000 series modified Microliter™ syringes, this syringe cleaner also effectively cleans Microliter™ and Gastight® syringes. A combination of heat (approximately 370 °C) and vacuum vaporises and extracts contaminants from the needle. The syringe cleaner is ineffective for septa-plugged needles, seised plungers and other irreparable needles.

Generally, Microliter™ or Gastight® syringes require a lower cleaning temperature than the Modified Microliter™ syringes.

Caution: Do not heat the syringes with cemented needles above 50 °C. Thermal expansion of the needle will fracture the glass. Do not allow the glass barrel to come into contact with the hot septum cap.

Specifications
  • Description:
    Syringe cleaner, 220 V
  • Seq:
    02