Test tubes with screw caps
15 ml, 76 mm, 20 mm, Natural, Conical bottom, skirted, screw cap fitted, sterile
Catalog # 212-0513
Supplier: BOETTGER PAUL
Jump to:
Product Details & Documents
PP, transparent.
- Good chemical and temperature resistance
- Tight sealing screw cap made from PE
- Available with enclosed or fitted screw cap, standard-hygienic or sterile
For safe transportation and storage of samples.
Documents
Specifications
- Ext.Ø:20 mm
- Type:sterile
- Capacity:15 ml
- Description:Conical bottom, skirted, screw cap fitted
- Length:76 mm
- Seq:04
- Cap colour:Natural
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



