Globe stirrer couplings, BOLA
Stirrer coupling for shafts with Ø 6,5 or 10 mm opening, with Ø top 10 mm, , total length 190 mm
Codice catalogo BOHLC398-08
Nome del fornitore: Bohlender
Jump to:
Product Details & Documents
These POM couplings are ideal for balancing misalignment of axes between stirrer and stirrer shaft. Suitable for glass, metal or Bola stirrer shafts. Both models are suitable for rotational speeds of up to 1200 rpm and can be used for both right and left-handed rotation.
- Excellent chemical resistance, temperature resistance from –20 to +110 °C
- Assembled by means of screw joints with clamp rings
- Pivot (length 90 mm) can be shortened by the user
- Maximum misalignment of 10 mm
Powerful transmission of up to 300 Ncm.
Powerful transmission of up to 300 Ncm.
Specifications
- Description:Stirrer coupling for shafts with Ø 6,5 or 10 mm opening, with Ø top 10 mm, , total length 190 mm
- Seq:04
Accessories
Product Information
- Codice catalogoDescriptionDisponibilitàPrice
- BOHLC911-02Replacement-reducing sleeve, PTFE glass fibreLog in for availability1 * 3 pezzi - 15,80 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



