Spectroscopy cuvettes
Cuvettes with PTFE lid, Micro, 3,2 mm, 700 µl, 10 mm, Optical glass
Catalog # PERCB0631070
Supplier: PerkinElmer
Jump to:
Product Details & Documents
These high quality cuvettes allows you to make full use of the accuracy and sensitivity of your optical instrument.
- High transmission
- Accurate pathlength
- Windows are fused to the bodies to avoid any deformation
Specifications
- Path length:10 mm
- Type:Micro
- Volume:700 µl
- Window material:Optical glass
- Description:Cuvettes with PTFE lid
- Base thickness:3,2 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



