Headspace crimp top vials
Vials, with P Logo, 6,00 ml, Radius bottom, 22×38 mm, Clear, No
Catalog # PERCN9302134
Supplier: PerkinElmer
Jump to:
Product Details & Documents
Manufactured from Type I borosilicate glass, which meets all USP, JP, and EP Pharmacopeia requirements. These vials are manufactured to specific tolerances that are guaranteed to fit and perform with PerkinElmer and non-PerkinElmer instruments.
- Pressure release safety caps to ensure safe analysis at any temperature
- Glass performs at high temperatures and is chemical resistant to acidic, neutral and alkali solutions
- Packed in a clean environment
Specifications
- Cap included:No
- Ø×H:22×38 mm
- Capacity:6,00 ml
- Colour:Clear
- Description:Vials, with P Logo
- Seq:01
- Base:Radius bottom
Accessories
Product Information
- Catalog #AvailabilityPrice
- PTFE coated silicone cap/spring, unassembledPTFE coated silicone cap/spring, unassembledPERCB0104241Log in for availability1 * 100 pezzi - 138,00 €
Product Information
- Catalog #AvailabilityPrice
- PTFE coated silicone cap/spring, unassembledPTFE coated silicone cap/spring, unassembledPERCB0104242Log in for availability1 * 1.000 pezzi - 1 240,00 €
Product Information
- Catalog #AvailabilityPrice
- Aluminium coated silicone cap/septa/spring, unassembledAluminium coated silicone cap/septa/spring, unassembledPERCB0104243Log in for availability1 * 100 pezzi - 176,00 €
Product Information
- Catalog #AvailabilityPrice
- Aluminium coated silicone cap/septa/spring, unassembledAluminium coated silicone cap/septa/spring, unassembledPERCB0104244Log in for availability1 * 1.000 pezzi - 2 000,00 €
Product Information
- Catalog #SeptumAvailabilityPrice
- Aluminium cap, star spring and septaAluminium cap, star spring and septaPERCB0159356Butyl redLog in for availability1 * 100 pezzi - 113,00 €
Product Information
- Catalog #AvailabilityPrice
- Red PTFE coated butyl rubber cap, pre-assembledRed PTFE coated butyl rubber cap, pre-assembledPERCB4000025Log in for availability1 * 1.000 pezzi - 1 100,00 €
Product Information
- Catalog #AvailabilityPrice
- PTFE coated silicone cap, pre-assembledPTFE coated silicone cap, pre-assembledPERCB4000022Log in for availability1 * 1.000 pezzi - 1 200,00 €
Product Information
- Catalog #SeptumAvailabilityPrice
- Aluminium cap, ridgedAluminium cap, ridgedPERCN9303350Butyl grey stopperLog in for availability1 * 1.000 pezzi - 636,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



