Order Entry
Italy
Orders LinkContactUsLinkComponent
Polypropylene closures, Corning®

Polypropylene closures, Corning®

Closure for culture tubes and flasks, 38 mm, Orange
Catalog # CORN26796-38
Supplier:   Corning
Polypropylene closures, Corning®
Catalog # CORN26796-38
Supplier:  Corning
Polypropylene closures, Corning®

Closure for culture tubes and flasks, 38 mm, Orange

Price
188,00 €
Log in for availability
1 * 100 pezzi
Product Details & Documents

These Corning® polypropylene closures are designed for culture tubes and flasks.

  • Internal drip ring minimizes contamination
  • Autoclavable at 121 °C

Closure offers two positions: open for gas exchange or closed for humidified environment.

 

Specifications
  • For tubes:
    38 mm
  • Colour:
    Orange
  • Description:
    Closure for culture tubes and flasks
  • Seq:
    03