Polypropylene closures, Corning®
Closure for culture tubes and flasks, 25 mm, Natural
Supplier: Corning
Jump to:
Product Details & Documents
These Corning® polypropylene closures are designed for culture tubes and flasks.
- Internal drip ring minimizes contamination
- Autoclavable at 121 °C
Closure offers two positions: open for gas exchange or closed for humidified environment.
Documents
Certificates
Search by Lot NumberSpecifications
- For tubes:25 mm
- Colour:Natural
- Description:Closure for culture tubes and flasks
- Seq:02



