Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Dressing forceps, micro

Straight, fine, 105 mm
Catalog # HAMMHWC200-10
Supplier:   HAMMACHER KARL
Dressing forceps, micro
Catalog # HAMMHWC200-10
Supplier:  HAMMACHER KARL
Dressing forceps, micro
Dressing forceps, micro

Straight, fine, 105 mm

Price
69,70 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

WIRONIT steel (18/12 stainless steel with 18% chrome and 10 to 12% nickel).

  • Resistant to corrosion
  • Anti-magnetic
  • Serrated
Specifications
  • Type:
    Straight, fine
  • Length:
    105 mm
  • Seq:
    05