Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Transfer pipettes

Graduated, 2,5 ml, 30 µl, 150 mm, -, Bulk
Catalog # RATI2600131
Supplier:   RATIOLAB
Transfer pipettes
Catalog # RATI2600131
Supplier:  RATIOLAB
Transfer pipettes
Transfer pipettes

Graduated, 2,5 ml, 30 µl, 150 mm, -, Bulk

Price
43,80 €
Log in for availability
1 * 500 pezzi
Product Details & Documents

PE, disposable.

  • Soft, elastic bulb
  • Unbreakable, reduced risk of injury compared to glass
  • Inert to biological fluids and most acids
  • Graduated pipettes with clearly visible embossed graduations
  • Sterile pipettes are gas-sterilised and individually packed
  • Suitable for food contact
Specifications
  • Packed:
    Bulk
  • Sterile:
    -
  • Capacity:
    2,5 ml
  • Description:
    Graduated
  • Length:
    150 mm
  • Seq:
    03
  • Drop vol.:
    30 µl