Capillary columns, Elite-17ms for autosystem
Capillary, Elite-17ms, 0,25 µm, 0,25 mm, 60 m
PERCN9316539
Elite-17ms columns are ideal for confirmation analysis and have excellent inertness for active compounds.
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:60 m
- Seq:09
- Phase:Elite-17ms
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



