VWR® Storage Vials
Clear glass, 20,00 ml, 22,7×86 mm, Clear, No
548-2218
Screw neck vials in clear or amber glass, hydrolytic class 1, for sample storage. A broad range of closed top screw caps are available with different types of septa.
- Cap included:No
- Ø×H:22,7×86 mm
- Type:Clear glass
- Capacity:20,00 ml
- Colour:Clear
- Seq:05



