Thermal transfer printer labels, type B-499
Printer labels, B-499, BPT-620-499, Nylon, Acrilico permanente, Thermal transfer, bianco, BBP12, 12×25 mm, 1000 labels/roll
Catalog # BRDY217082
Supplier: Brady
Jump to:
Product Details & Documents
Printable, nylon cloth labels for thermal transfer printers.
- Die-cut labels are supplied on a roll
- Contains some adhesive backed wire marking materials, and also labels that are pre-printed with headers or templates
- Supplied with the ribbon seperate, not in the same enclosure as the tape/sleeves
This material is UL recognised with its respective ribbon. See the recommended ribbon series for the appropriate ribbon to use.
Specifications
- Stampante:BBP12
- Printing method:Thermal transfer
- Tipo:B-499
- Colore:bianco
- Descrizione:Printer labels
- Dimensioni:12×25 mm
- Materiale:Nylon
- Seq:11
- Modello:BPT-620-499
- Confezione:1000 labels/roll
- Adesivo:Acrilico permanente



