Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Pipette tips, Finntip™ Flex

0,2 - 10 µl, -, 33 mm, Pink, 20 refills, 96 each
Catalog # 613-0809
   Low Manufacturing Impact
Pipette tips, Finntip™ Flex
Catalog # 613-0809
   Low Manufacturing Impact
Pipette tips, Finntip™ Flex
Pipette tips, Finntip™ Flex

0,2 - 10 µl, -, 33 mm, Pink, 20 refills, 96 each

Price
129,00 €
Sale

Valid until 30/06/2026

Log in for availability
1 * 1.920 pezzi
Product Details & Documents

New generation of tips offering the user greater flexibility.

  • High quality PP, autoclavable
  • Ergonomic thin wall tip; low attachment and ejection forces
  • Non slip rack with hinged cover
  • Easy to use refill system

 : Available loose, in racks, in a starter kit (1 rack of 96 and 16 or 20 refills of 96) or a refill kit (16 or 20 refills of 96).
10 ml tips: only available in bags.

Specifications
  • Colour code:
    Pink
  • Packed:
    20 refills, 96 each
  • Sterile:
    -
  • Volume:
    0,2 - 10 µl
  • Length:
    33 mm
  • Cat. No.:
    613-0809
  • Environmental certification:
    ISO 14001 (Certificate Registration No. EMS 623400)
  • Environmentally Preferable:
    Low Manufacturing Impact