Pipette tips, Finntip™ Flex
0,2 - 10 µl, -, 33 mm, Pink, 10 racks, 96 each
613-0806
New generation of tips offering the user greater flexibility.
- High quality PP, autoclavable
- Ergonomic thin wall tip; low attachment and ejection forces
- Non slip rack with hinged cover
- Easy to use refill system
: Available loose, in racks, in a starter kit (1 rack of 96 and 16 or 20 refills of 96) or a refill kit (16 or 20 refills of 96).
10 ml tips: only available in bags.
- Colour code:Pink
- Packed:10 racks, 96 each
- Sterile:-
- Volume:0,2 - 10 µl
- Length:33 mm
- Cat. No.:613-0806
- Environmental certification:ISO 14001 (Certificate Registration No. EMS 623400)
- Environmentally Preferable:Low Manufacturing Impact



