Pasteur pipettes
Pasteur pipette, graduated, 7,0 ml, 150 mm, 0,5 - 3 ml, 3 ml, +, Individually wrapped
Supplier: LP ITALIANA
Jump to:
Product Details & Documents
Disposable Pasteur pipettes made from plastic.
Specifications
- Packed:Individually wrapped
- Sterile:+
- Capacity:7,0 ml
- Description:Pasteur pipette, graduated
- Length:150 mm
- Seq:02
- Graduated up to:3 ml
- Graduation:0,5 - 3 ml



