BD Microlance™ 3 Needles
BD Microlance™ 3 needle, thin wall, regular bevel, G 19, 25 mm, 1,1 mm, Cream
613-3939
The BD Microlance™ 3 needles are designed for easy penetration, smooth gliding force during insertion/withdraw, and reduced cannula friction while sliding through tissue. These needles are available in a wide range of gauges, lengths, and bevel designs.
- Recommended use: intradermal, subcutaneous, intramuscular, intravenous injections, and aspiration
- BD Microlance™ needles can be connected to a luer slip adapter or luer-lock connector
- Natural rubber latex is not part of the material formulation
- Sterile, single-use design
Conventional needles with a regular size wall are less likely to flex than thin wall needles, due to the added cannula thickness. A thin wall needles inner diameter potentially allows use of a needle gauge that is one size smaller than that of a regular needle, while benefiting from the same flow rate.
: Individually packed in blister film and medical grade paper.
- Colour code:Cream
- Ø:1,1 mm
- Gauge:G 19
- Description:BD Microlance™ 3 needle, thin wall, regular bevel
- Length:25 mm



