Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Qualitative filter papers, technical, creped

39/N, 500 mm
Catalog # SARTFT-4-483-500
   Low Manufacturing Impact
Supplier:   Sartorius
Qualitative filter papers, technical, creped
Catalog # SARTFT-4-483-500
Supplier:  Sartorius
   Low Manufacturing Impact
Qualitative filter papers, technical, creped
Qualitative filter papers, technical, creped

39/N, 500 mm

Price
838,00 €
Log in for availability
1 * 100 pezzi
Product Details & Documents

These filter papers are used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore
suitable for pressure or vacuum filtration.

They are made of refined pulp and linters with an >95% alpha-cellulose content, are very pure with an ash content between <0,1 to 0,15%.

Grade 5 H/N: Very fast rate of filtration, wide-pore. Used for filtration of essential oils.
Grade 37/N: Very fast rate of filtration, wide-pore.
Grade FT 55: Very fast rate of filtration. Used for rapid clarification of coarse contaminants or impurities; galvanic baths; for use as articulation paper for dental impression trays.

Grade 1602/N: Very fast rate of filtration. All-purpose filter papers for even faster clarification than with grade 603 before performing less critical analyses of highly viscous solutions.
Grade 39/N: Very fast rate of filtration, wide-pore. Used for cooking oils and vinegar filtration.
Grade 603/N: Fast rate of filtration. Used for sugar juices; sugar solutions; clarifying filtration of clarified dried sugar beet shred and of beet sugar extracts.

Grade 6 S/N: Medium fast rate of filtration. Used as prefilters for transformer oil.
Grade 601/N: Medium fast rate of filtration.
Grade 17/N: Medium fast rate of filtration. Used for fine filtration of tar.

Specifications
  • Grade:
    39/N
  • Seq:
    49
  • Size:
    500 mm
  • Thickness:
    0,65 mm
  • Cat. No.:
    SARTFT-4-483-500
  • Wet burst strength:
    >90 kPa
  • Environmental certification:
    Renewable Energy Certificate
  • Filtration speed:
    5 s
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Weight:
    180 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.