Temperature chart recorders, SK4 and SL4
Temperature chart recorder, SK4350, –30…+50 °C, ±2,0 °C, 0,1 °C
Catalog # 620-1502
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
These self-contained temperature recorders on a Ø 100 mm disc provide a permanent record of temperatures with an average response time of 11 minutes to 63% of full scale. Powered by a AA battery, they are used for monitoring and preparing stocks of vaccines, foods and pharmaceutical products. SL4 models include an LCD screen for displaying data (W×D: 48×16 mm).
- Long term recording during storage, transport or shipping
- Hinged door
- Commuter for recording 7 days or 24 hours
W×D×H: 132×132×61 mm
Weight: 295 g
Specifications
- Range:–30…+50 °C
- Resolution:0,1 °C
- Description:Temperature chart recorder, SK4350
- Seq:02
- Accuracy:±2,0 °C
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



